Menu Search
Fiber Optic Indoor Cable Distribution Cable 24 Fiber Multimode, 50 um Aqua

PANDUIT #FODRX24Y

Opti-Core Distribution Cable 24 Fiber Multimode, 50 um Aqua

SKU #07498304838
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNR FT4
Jacket Color: Aqua
Fiber Count: 24

Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 50 um; Jacket Flame Rating - OFNR FT4; Jacket Color - Aqua; Fiber Count - 24; Additional Information - Riser, OM3 Type, Temperature Rating: -20 To 70 deg C; Manufacturer Series - Opti-CoreĀ®

Additional Info: Riser, OM3 Type, Temperature Rating: -20 To 70 deg C