PANDUIT #FODRX12Y

Distribution Cable 12 Fiber Multimode, 50 um Aqua

SKU: 07498304837
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNR FT4
Jacket Color: Aqua
Fiber Count: 12
Manufacturer Series: Opti-Core
Description
Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 50 um; Jacket Flame Rating - OFNR FT4; Jacket Color - Aqua; Fiber Count - 12; Additional Information - Riser, OM3 Type, Temperature Rating: -20 To 70 deg C; Manufacturer Series - Opti-CoreĀ®
Additional Info: Riser, OM3 Type, Temperature Rating: -20 To 70 deg C