Menu Search
Fiber Optic Indoor Cable Cable, Indoor Fiber; 900um; Multimode 50um; 6 Fiber; 4.8mm OD
PANDUIT #FODRX06Y

Opti-Core Cable, Indoor Fiber; 900um; Multimode 50um; 6 Fiber; 4.8mm OD

SKU # 07498304836
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Type: Indoor Fiber Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNR FT4
Jacket Color: Aqua
Fiber Count: 6
OD - Metric: 4.80 mm
OD - Imperial: 0.190 in

Additional Info: Type: OM3,10G/300 Laser-optimized Cable