Menu Search
Fiber Optic Indoor Cable Cable, Indoor; 900um; Singlemode; 2 Fiber; 2.9 x 5.8mm OD
OPTICAL CABLE #AX002SSLX9YP

Cable, Indoor; 900um; Singlemode; 2 Fiber; 2.9 x 5.8mm OD

SKU # 47003498704 Manufacturer Series: A Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indoor Cable
Construction: Tight Buffer, 900 um
Fiber Type: Singlemode
Jacket Flame Rating: OFNR FT4
Jacket Material: Fire Retardant
Jacket Color: Yellow
Fiber Count: 2
OD - Metric: 2.90 x 5.80 mm
OD - Imperial: 0.114 x 0.230 in