Menu Search
OPTICAL CABLE #AX002NWLS9OR

Cable, Indoor; 900um; Multimode 62.5um; 2 Fiber; 2.9 x 5.8mm OD

SKU # 47003498585 Manufacturer Series: A Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 62.5um
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC
Jacket Color: Orange
Fiber Count: 2
OD - Metric: 2.90 x 5.80 mm
OD - Imperial: 0.114 x 0.230 in