Menu Search
OPTICAL CABLE #AC002DWLS9OR

Cable, Indoor; 900um; Multimode 62.5um; 2 Fiber; 1.6 x 3.5mm OD

SKU # 47003498181 Manufacturer Series: A Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC
Jacket Color: Orange
Fiber Count: 2
Speed: 62.5um
Outside Diameter: 0.063 x 0.138 in. (1.6 x 3.5mm)
Construction: Tight Buffer, 900 um