MOHAWK #M9B048

Distribution Cable 12 Fiber Multimode, 62.5 um Orange

SKU: 78919500599
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNP FT6
Jacket Material: Thermoplastic
Jacket Color: Orange
Fiber Count: 12
OD - Metric: 5.72 mm
OD - Imperial: 0.250 in
Description
Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 62.5 um; Jacket Flame Rating - OFNP FT6; Jacket Material - Thermoplastic; Jacket Color - Orange; Fiber Count - 12; OD - Metric - 5.72 mm; OD - Imperial - 0.250 in; Additional Information - Plenum, Grade 2, OM1 Type, Temperature Rating: -20 To 70 deg C, Application: Intra Building Backbone Cabling, Work Area Cabling, Computer Room Cabling
Additional Info: Plenum, Grade 2, OM1 Type, Temperature Rating: -20 To 70 deg C, Application: Intra Building Backbone Cabling, Work Area Cabling, Computer Room Cabling