HITACHI #61337-12

Indoor Cable 12 Fiber Multimode, 50 um Aqua

SKU: 47009198970
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Indoor Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFCP FT6
Jacket Material: Thermoplastic
Jacket Color: Aqua
Fiber Count: 12
OD - Metric: 13.20 mm
OD - Imperial: 0.520 in
Armor: Armored
Description
Fiber Optic Indoor Cable: Type - Indoor Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 50 um; Jacket Flame Rating - OFCP FT6; Jacket Material - Thermoplastic; Jacket Color - Aqua; Fiber Count - 12; OD - Metric - 13.20 mm; OD - Imperial - 0.520 in; Armor - Armored; Additional Information - Plenum, OM3 Type
Additional Info: Plenum, OM3 Type