Distribution Cable 2 Fiber Multimode, 50 um Orange

SKU: 47202898947
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Orange
Fiber Count: 2
OD - Metric: 5.00 mm
OD - Imperial: 0.190 in
Manufacturer Series: Nextgen
Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 50 um; Jacket Flame Rating - OFNR FT4; Jacket Material - Flame Retardant; Jacket Color - Orange; Fiber Count - 2; OD - Metric - 5.00 mm; OD - Imperial - 0.190 in; Additional Information - Riser, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F); Manufacturer Series - Nextgen
Additional Info: Riser, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)