The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
GENERAL CABLE #BE0061PNU-ILPA

Nextgen Cable, Plenum Distribution; 900um; 50um OM3; 6 Fiber; 12mm OD

SKU # 66300820012
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable, Tight Buffer Distribution Plenum
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFCP FT6
Jacket Material: Fire Retardant, Aluminum Armor
Jacket Color: Aqua
Fiber Count: 6
Speed: 50um, 10 Gb/s for less than 300m
Outside Diameter: 0.49 in. (12mm)
Armored: Yes
Armor Type: Interlocking Plenum Aluminum
Construction: Tight Buffer

Additional Info: Temperature Rating: -4° to +158°F (-20° to +70°C)