Menu Search
Fiber Optic Indoor Cable Cable, Indoor; Tight Buffer Distribution Plenum; MM; Orange; 24 Fibers

GENERAL CABLE #CG0241PNU-ILPA

Nextgen Cable, Indoor; Tight Buffer Distribution Plenum; MM; Orange; 24 Fibers

SKU #66300820158
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable, Tight Buffer Distribution Plenum
Construction: Tight Buffer
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFCP FT6
Jacket Material: Fire Retardant, Aluminum Armor
Jacket Color: Orange
Fiber Count: 24
Speed: 1 Gb/s for less than 300m
OD - Metric: 15mm
OD - Imperial: 0.590 in.
Armor: Interlocking Plenum Aluminum

Additional Info: Temperature Rating: -4° to +158°F (-20° to +70°C)