You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL CABLE #AP0021PNU

Cable, Distribution; 900um; Singlemode (OS2); 2 Fiber; 4.0mm OD

SKU # 66300810006
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFNP FT6
Jacket Material: FR PVC
Jacket Color: Yellow
Fiber Count: 2
Outside Diameter: 0.17 in. (4mm)
Construction: Tight Buffer, 900 um

Additional Info: Plenum, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)