You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL CABLE #BE0721P1D

Cable, Distribution; 900um; 50um OM3; 72 Fiber; 19.0mm OD

SKU # 66300820648
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 72
Speed: 50um
Outside Diameter: 0.73 in. (19mm)
Construction: Tight Buffer, 900 um

Additional Info: Plenum, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)