The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #048T88-61180-A3

Cable, Interlocking; 900um; 50um OM3; 48 Fiber; 25.9mm OD

SKU # 47008650164 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Interlocking Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFCP FT6
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 48
Speed: 50um
Outside Diameter: 1.02 in. (25.9mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Construction: Tight Buffer, 900 um

Additional Info: Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)