Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #048T81-61190-24

Cable, Distribution; 900um; 50um OM4; 48 Fiber; 17.8mm OD

SKU # 47008650160 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM4
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 48
Speed: 50um
Outside Diameter: 0.69 in. (17.8mm)
Construction: Tight Buffer, 900 um

Additional Info: Riser, Fiber Code: T, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)