CORNING CABLE SYSTEMS #002U58-31131-24

Interconnect Cable 2 Fiber Singlemode

SKU: 47008698080
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Interconnect Cable
Construction: Tight Buffer
Fiber Type: Singlemode
Jacket Flame Rating: OFNP
Fiber Count: 2
OD - Metric: 2.80 mm
OD - Imperial: 0.110 in
Manufacturer Series: Clearcurve ZBL
Description
Fiber Optic Indoor Cable: Type - Interconnect Cable; Construction - Tight Buffer; Fiber Type - Singlemode; Jacket Flame Rating - OFNP; Fiber Count - 2; OD - Metric - 2.80 mm; OD - Imperial - 0.110 in; Manufacturer Series - Clearcurve ZBL