CORNING CABLE SYSTEMS #002E58-31131-24

Interconnect Cable 2 Fiber Singlemode (OS2) Yellow

SKU: 47008600375
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Interconnect Cable
Construction: Tight Buffer, 900 um Zipcord
Fiber Type: Singlemode (OS2)
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Yellow
Fiber Count: 2
OD - Metric: 2.80 x 5.60 mm
OD - Imperial: 0.110 x 0.220 in
Description
Fiber Optic Indoor Cable: Type - Interconnect Cable; Construction - Tight Buffer, 900 um Zipcord; Fiber Type - Singlemode (OS2); Jacket Flame Rating - OFNP FT6; Jacket Material - Flame Retardant; Jacket Color - Yellow; Fiber Count - 2; OD - Metric - 2.80 x 5.60 mm; OD - Imperial - 0.110 x 0.220 in; Additional Information - Plenum, Fiber Code: E, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)
Additional Info: Plenum, Fiber Code: E, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)