CORNING CABLE SYSTEMS #002T51-31131-24

Interconnect Cable 2 Fiber Multimode, 50 um (OM2) Orange

SKU: 47008650067
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Interconnect Cable
Construction: Tight Buffer, 900 um Zipcord
Fiber Type: Multimode 50um OM2
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Orange
Fiber Count: 2
OD - Metric: 2.80 x 5.60 mm
OD - Imperial: 0.110 x 0.220 in
Description
Fiber Optic Indoor Cable: Type - Interconnect Cable; Construction - Tight Buffer, 900 um Zipcord; Fiber Type - Multimode, 50 um (OM2); Jacket Flame Rating - OFNR FT4; Jacket Material - Flame Retardant; Jacket Color - Orange; Fiber Count - 2; OD - Metric - 2.80 x 5.60 mm; OD - Imperial - 0.110 x 0.220 in; Additional Information - Riser, Fiber Code: T, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)
Additional Info: Riser, Fiber Code: T, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)