CORNING CABLE SYSTEMS #096TC8-14180-20

Distribution Cable 96 Fiber Multimode, 50 um (OM3) Aqua

SKU: 47008650492
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Distribution Cable
Construction: Ribbon
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 96
OD - Metric: 12.40 mm
OD - Imperial: 0.490 in
Description
Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Ribbon; Fiber Type - Multimode, 50 um (OM3); Jacket Flame Rating - OFNP FT6; Jacket Material - Flame Retardant; Jacket Color - Aqua; Fiber Count - 96; OD - Metric - 12.40 mm; OD - Imperial - 0.490 in; Additional Information - Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)
Additional Info: Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)