Menu Search

CORNING CABLE SYSTEMS #008E81-31131-24

Distribution Cable 8 Fiber Singlemode (OS2) Yellow

SKU: 47008603056
Manufacturer Series: MIC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Singlemode (OS2)
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Yellow
Fiber Count: 8
OD - Metric: 5.55 mm
OD - Imperial: 0.220 in
Description
Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Singlemode (OS2); Jacket Flame Rating - OFNR FT4; Jacket Material - Flame Retardant; Jacket Color - Yellow; Fiber Count - 8; OD - Metric - 5.55 mm; OD - Imperial - 0.220 in; Additional Information - Riser, Fiber Code: E, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F); Manufacturer Series - MIC
Additional Info: Riser, Fiber Code: E, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)