Menu Search
Fiber Optic Indoor Cable Distribution Cable 72 Fiber Singlemode Yellow

CORNING CABLE SYSTEMS #072E88-T3131-29

Distribution Cable 72 Fiber Singlemode Yellow

SKU #47008602482
Manufacturer Series: MIC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Singlemode
Jacket Flame Rating: OFNR FT4
Jacket Material: Fire Retardant
Jacket Color: Yellow
Fiber Count: 72
OD - Metric: 18.60 mm
OD - Imperial: 0.732 in

Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Singlemode; Jacket Flame Rating - OFNR FT4; Jacket Material - Fire Retardant; Jacket Color - Yellow; Fiber Count - 72; OD - Metric - 18.60 mm; OD - Imperial - 0.732 in; Manufacturer Series - MICĀ®