Menu Search
Fiber Optic Indoor Cable Distribution Cable 48 Fiber Multimode, 50 um Aqua

CORNING CABLE SYSTEMS #048T81-61180-24

Distribution Cable 48 Fiber Multimode, 50 um Aqua

SKU #47008650158
Manufacturer Series: MIC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNR FT4
Jacket Material: Fire Retardant
Jacket Color: Aqua
Fiber Count: 48
OD - Metric: 17.80 mm
OD - Imperial: 0.690 in

Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 50 um; Jacket Flame Rating - OFNR FT4; Jacket Material - Fire Retardant; Jacket Color - Aqua; Fiber Count - 48; OD - Metric - 17.80 mm; OD - Imperial - 0.690 in; Additional Information - Riser, OM3 Type; Manufacturer Series - MICĀ®

Additional Info: Riser, OM3 Type