Menu Search
Fiber Optic Indoor Cable Distribution Cable 4 Fiber Multimode, 62.5 um (OM1) Black

CORNING CABLE SYSTEMS #004K81-A9824-24

Distribution Cable 4 Fiber Multimode, 62.5 um (OM1) Black

SKU #47008696409
Manufacturer Series: MIC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 62.5um OM1
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Black
Fiber Count: 4
OD - Metric: 4.60 mm
OD - Imperial: 0.180 in

Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 62.5 um (OM1); Jacket Flame Rating - OFNR FT4; Jacket Material - Flame Retardant; Jacket Color - Black; Fiber Count - 4; OD - Metric - 4.60 mm; OD - Imperial - 0.180 in ; Additional Information - Riser, Fiber Code: K, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F); Manufacturer Series - MIC

Additional Info: Riser, Fiber Code: K, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)