Menu Search
Fiber Optic Indoor Cable Distribution Cable 24 Fiber Multimode, 50 um (OM3) Aqua

CORNING CABLE SYSTEMS #024TD8-T1380-20

Distribution Cable 24 Fiber Multimode, 50 um (OM3) Aqua

SKU #47008698082
Manufacturer Series: MIC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Loose Tube
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 24
OD - Metric: 9.00 mm
OD - Imperial: 0.350 in

Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Loose Tube; Fiber Type - Multimode, 50 um (OM3); Jacket Flame Rating - OFNP FT6; Jacket Material - Flame Retardant; Jacket Color - Aqua; Fiber Count - 24; OD - Metric - 9.00 mm; OD - Imperial - 0.350 in; Additional Information - Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F); Manufacturer Series - MIC

Additional Info: Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)