Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Distribution Cable 144 Fiber Multimode, 50 um Yellow

SKU: 47008650196
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNP FT6
Jacket Material: Fire Retardant
Jacket Color: Yellow
Fiber Count: 144
OD - Metric: 23.70 mm
OD - Imperial: 0.930 in
Manufacturer Series: MIC
Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 50 um; Jacket Flame Rating - OFNP FT6; Jacket Material - Fire Retardant; Jacket Color - Yellow; Fiber Count - 144; OD - Metric - 23.70 mm; OD - Imperial - 0.930 in; Additional Information - Plenum, OM2 Type; Manufacturer Series - MICĀ®
Additional Info: Plenum, OM2 Type