Menu Search
Fiber Optic Indoor Cable Distribution Cable 12 Fiber Multimode, 50 um (OM4) Aqua

CORNING CABLE SYSTEMS #012T88-33190-29

Distribution Cable 12 Fiber Multimode, 50 um (OM4) Aqua

SKU #47008650250
Manufacturer Series: MIC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um OM4
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 12
OD - Metric: 6.10 mm
OD - Imperial: 0.240 in

Fiber Optic Indoor Cable: Type - Distribution Cable; Construction - Tight Buffer, 900 um; Fiber Type - Multimode, 50 um (OM4); Jacket Flame Rating - OFNP FT6; Jacket Material - Flame Retardant; Jacket Color - Aqua; Fiber Count - 12; OD - Metric - 6.10 mm; OD - Imperial - 0.240 in; Additional Information - Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F); Manufacturer Series - MIC

Additional Info: Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)