You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CORNING CABLE SYSTEMS #048E88-61131-A3

Cable, Interlocking; 900um; Singlemode (OS2); 48 Fiber; 25.9mm OD

SKU # 47008603092 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Interlocking Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Flame Rating: OFCP FT6
Jacket Material: Flame Retardant
Jacket Color: Yellow
Fiber Count: 48
Outside Diameter: 1.02 in. (25.9mm)
Armored: Yes
Armor Type: Interlocking Aluminum
Construction: Tight Buffer, 900 um

Additional Info: Plenum, Fiber Code: E, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)