Menu Search
Fiber Optic Indoor Cable Cable, Interlocking; 900um; Multimode 62.5um; 6 Fiber; 12.2mm OD
CORNING CABLE SYSTEMS #006K88-31130-A3

Cable, Interlocking; 900um; Multimode 62.5um; 6 Fiber; 12.2mm OD

SKU # 47008600415 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Interlocking Cable
Construction: Tight Buffer
Fiber Type: Multimode 62.5um
Jacket Flame Rating: OFCP FT6
Jacket Material: Flame Retardant
Jacket Color: Orange
Fiber Count: 6
OD - Metric: 12.20 mm
OD - Imperial: 0.480 in
Armor: Armored

Additional Info: Type: OM1, Fiber Code: K, Operating Temperature: 0 to 70 deg C (32 to 158 deg F)