Menu Search
CORNING CABLE SYSTEMS #012T88-33180-A3

Cable, Interlocking; 900um; Multimode 50um; 12 Fiber; 12.6mm OD

SKU # 47008650249 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Interlocking Cable
Construction: Tight Buffer
Fiber Type: Multimode 50um
Jacket Flame Rating: OFCP FT6
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 12
OD - Metric: 12.60 mm
OD - Imperial: 0.500 in
Armor: Armored

Additional Info: Type: OM3, Fiber Code: T, Operating Temperature: 0 to 70 deg C (32 to 158 deg F)