Menu Search
Fiber Optic Indoor Cable Cable, Interlocking; 900um; Multimode 50um; 12 Fiber; 12.6mm OD
CORNING CABLE SYSTEMS #012T81-33180-A1

Cable, Interlocking; 900um; Multimode 50um; 12 Fiber; 12.6mm OD

SKU # 47008650243 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Interlocking Cable
Construction: Tight Buffer
Fiber Type: Multimode 50um
Jacket Flame Rating: OFCR FT4
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 12
OD - Metric: 12.60 mm
OD - Imperial: 0.500 in
Armor: Armored

Additional Info: Type: OM3, Fiber Code: T, Operating Temperature: -20 to 70 deg C (-4 to 158 deg F)