Menu Search
Fiber Optic Indoor Cable Cable, Interlocking; 900um; 50um OM3; 6 Fiber; 11.9mm OD
CORNING CABLE SYSTEMS #006T81-31180-A1

Cable, Interlocking; 900um; 50um OM3; 6 Fiber; 11.9mm OD

SKU # 47008650074 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Interlocking Cable
Construction: Tight Buffer
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFCR FT4
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 6
OD - Metric: 11.90 mm
OD - Imperial: 0.470 in
Armor: Interlocking Aluminum

Additional Info: Riser, Fiber Code: T, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)