Menu Search
Fiber Optic Indoor Cable Cable, Interconnect; Zipcord; 50um OM3; 2 Fiber; 2.0 x 4.0mm OD
CORNING CABLE SYSTEMS #002T51-31380-B4

Cable, Interconnect; Zipcord; 50um OM3; 2 Fiber; 2.0 x 4.0mm OD

SKU # 47008693298
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Interconnect Cable
Construction: Tight Buffer, 900 um Zipcord
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 2
OD - Metric: 2.0 x 4 mm
OD - Imperial: 0.08 x 0.16 in.

Reel in a box is cornings innovative packaging solution for small reels of fiber optic cable in all inside plant applications, such as collocation data centers and wireless projects. This packaging solution provides features that enable our customers greater efficiencies than before. Corning zipcord cables are designed for interconnect applications. Two 900 ┬Ám buffered fibers are surrounded by aramid yarn strength members and a flame-retardant jacket. This cable design offers mechanical durability and flame resistance that meet the requirements of the national electrical code (nec) article 770.

Additional Info: Riser, Fiber Code: T, Temperature Rating: -20 to 70 deg C (-4 to 158 deg F), Fiber Length: 600 m, Reel In A Box Packaging