Menu Search
Fiber Optic Indoor Cable Cable, Interconnect; 900um, Zipcord; Singlemode (OS2); 2 Fiber; 2.0 x 4.45mm OD

CORNING CABLE SYSTEMS #002H51-31331-24

ClearCurve Cable, Interconnect; 900um, Zipcord; Singlemode (OS2); 2 Fiber; 2.0 x 4.45mm OD

SKU #47008698996
Manufacturer Series: XB
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Interconnect Cable
Construction: Tight Buffer, 2mm Zipcord
Fiber Type: Singlemode (OS2)
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Blue
Fiber Count: 2
OD - Metric: 2 mm x4.45 mm
OD - Imperial: 0.08 in x0.18 in

2-FIBER ZIPCORD CABLE RISER 2.0 MM CLEARCURVE XB 0.65/0.50 DB/KM G.652.D PRINT IN FT

Additional Info: 1000 FT