Menu Search
CORNING CABLE SYSTEMS #018XSF-A8075D20

Freedm Cable, Indoor; Gel-Free; Black; Hybrid; 18 Fiber

SKU # 47008603043
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Cable
Construction: Gel-Free
Fiber Type: Hybrid, 62.5um Singlemode
Jacket Flame Rating: OFNR
Jacket Color: Black
Fiber Count: 18

Additional Info: Low Smoke Cable