Menu Search
CORNING CABLE SYSTEMS #006E81-31131-D1

Cable, Indoor; 900um; Singlemode; 6 Fiber; 10.1mm OD

SKU # 47008695856 Manufacturer Series: MIC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Jacket Flame Rating: OFNR FT4
Jacket Material: Fire Retardant
Jacket Color: Yellow
Fiber Count: 6
Outside Diameter: 0.4 in. (10.1mm)
Armored: Yes
Construction: Tight Buffer, 900 um