Menu Search
Fiber Optic Indoor Cable Cable, Indoor; 900um; Multimode 62.5um; 12 Fiber; 12.6mm OD
CORNING CABLE SYSTEMS #012K81-33130-A1

Cable, Indoor; 900um; Multimode 62.5um; 12 Fiber; 12.6mm OD

SKU # 47008603100 Manufacturer Series: MIC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indoor Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 62.5um
Jacket Flame Rating: OFCR FT4
Jacket Material: Fire Retardant
Jacket Color: Orange
Fiber Count: 12
OD - Metric: 12.60 mm
OD - Imperial: 0.500 in
Armor: Armored