Menu Search
Search
CORNING CABLE SYSTEMS #024T81-33131-D1

Cable, Indoor; 900um; Multimode 50um; 24 Fiber; 13.0mm OD

SKU # 47008698540 Manufacturer Series: MIC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFNR FT4
Jacket Material: Fire Retardant
Jacket Color: Orange
Fiber Count: 24
Speed: 50um
Outside Diameter: 0.5 in. (13mm)
Armored: Yes
Construction: Tight Buffer, 900 um