Menu Search
Search
CORNING CABLE SYSTEMS #012T81-33131-D1

Cable, Indoor; 900um; Multimode 50um; 12 Fiber; 10.9mm OD

SKU # 47008698541 Manufacturer Series: MIC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFNR FT4
Jacket Material: Fire Retardant
Jacket Color: Orange
Fiber Count: 12
Speed: 50um
Outside Diameter: 0.43 in. (10.9mm)
Armored: Yes
Construction: Tight Buffer, 900 um