Menu Search
Fiber Optic Indoor Cable Cable, Indoor; 900um; 50um OM3; 24 Fiber; 13.0mm OD

CORNING CABLE SYSTEMS #024T81-33180-D1

Cable, Indoor; 900um; 50um OM3; 24 Fiber; 13.0mm OD

SKU #47008696336
Manufacturer Series: MIC DX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Cable
Construction: Tight Buffer
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 24
OD - Metric: 13.00 mm
OD - Imperial: 0.500 in
Armor: Dielectric Armored

Additional Info: Riser, Fiber Code: T, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)