Menu Search
Fiber Optic Indoor Cable Cable, Indoor; 900um; 1 Fiber; 2.9mm OD

CORNING CABLE SYSTEMS #001U31-31131-24

ClearCurve Cable, Indoor; 900um; 1 Fiber; 2.9mm OD

SKU #47008698063
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Cable
Construction: Tight Buffer
Jacket Flame Rating: OFNR
Fiber Count: 1
OD - Metric: 2.90 mm
OD - Imperial: 0.114 in

Additional Info: Riser