You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CORNING CABLE SYSTEMS #024TC8-14180-20

Cable, Distribution; Ribbon; 50um OM3; 24 Fiber; 9.7mm OD

SKU # 47008650230
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 24
Outside Diameter: 0.38 in. (9.7mm)
Type: Distribution Cable
Application: Indoor
Transmission Mode: Multimode
Fiber Type: OM3
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Aqua
Speed: 50um
Construction: Ribbon

Additional Info: Plenum, Fiber Code: T, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)