Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 900um; Singlemode (OS2); 4 Fiber; 5.0mm OD

CORNING CABLE SYSTEMS #004E81-31131-24

Cable, Distribution; 900um; Singlemode (OS2); 4 Fiber; 5.0mm OD

SKU #47008600706
Manufacturer Series: MIC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Singlemode (OS2)
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Yellow
Fiber Count: 4
OD - Metric: 5.00 mm
OD - Imperial: 0.200 in

Additional Info: Riser, Fiber Code: E, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)