Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 900um; Multimode 50um; 6 Fiber; 5.5mm OD

CORNING CABLE SYSTEMS #006T81-31131-24

Cable, Distribution; 900um; Multimode 50um; 6 Fiber; 5.5mm OD

SKU #47008650071
Manufacturer Series: MIC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Orange
Fiber Count: 6
OD - Metric: 5.50 mm
OD - Imperial: 0.216 in

Additional Info: Type: OM2, Fiber Code: T, Operating Temperature: -20 to 70 deg C (-4 to 158 deg F)