WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
CORNING CABLE SYSTEMS #012T88-33131-29

Cable, Distribution; 900um; Multimode 50um; 12 Fiber; 6.1mm OD

SKU # 47008650246 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Orange
Fiber Count: 12
OD - Metric: 6.10 mm
OD - Imperial: 0.24 in

Additional Info: Type: OM2, Plenum, Fiber Code: T, Operating Temperature: 0 to 70 deg C (32 to 158 deg F)