Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 900um; 62.5um OM1; 6 Fiber; 10.4mm OD
CORNING CABLE SYSTEMS #006K61-31130-24

Cable, Distribution; 900um; 62.5um OM1; 6 Fiber; 10.4mm OD

SKU # 47008602743
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 62.5um OM1
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Orange
Fiber Count: 6
OD - Metric: 10.40 mm
OD - Imperial: 0.400 in

Additional Info: Riser, Fiber Code: K, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)