You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CORNING CABLE SYSTEMS #004K88-A8533-29

Cable, Distribution; 900um; 62.5um OM1; 4 Fiber; 5.3mm OD

SKU # 47008698884 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Application: Indoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Flame Rating: OFNP FT6
Jacket Material: Flame Retardant
Jacket Color: Red
Fiber Count: 4
Speed: 62.5um
Outside Diameter: 0.21 in. (5.3mm)
Construction: Tight Buffer, 900 um

Additional Info: Plenum, Fiber Code: K, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)