Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 900um; 62.5um OM1; 4 Fiber; 4.6mm OD

CORNING CABLE SYSTEMS #004K81-A9826-24

Cable, Distribution; 900um; 62.5um OM1; 4 Fiber; 4.6mm OD

SKU #47008696408
Manufacturer Series: MIC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 62.5um OM1
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Red
Fiber Count: 4
OD - Metric: 4.60 mm
OD - Imperial: 0.180 in

Additional Info: Riser, Fiber Code: K, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)