Menu Search
CORNING CABLE SYSTEMS #002K68-31130-29

Cable, Distribution; 900um; 62.5um OM1; 2 Fiber; 7.7mm OD

SKU # 47008602760
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 62.5um OM1
Jacket Flame Rating: OFNP FT4
Jacket Material: Flame Retardant
Jacket Color: Orange
Fiber Count: 2
OD - Metric: 7.70 mm
OD - Imperial: 0.300 in

Additional Info: Plenum, Fiber Code: K, Temperature Rating: 0 To 70 deg C (32 To 158 deg F)