Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 900um; 62.5um OM1; 2 Fiber; 4.3mm OD

CORNING CABLE SYSTEMS #002K81-31130-24

Cable, Distribution; 900um; 62.5um OM1; 2 Fiber; 4.3mm OD

SKU #47008600703
Manufacturer Series: MIC
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 62.5um OM1
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Orange
Fiber Count: 2
OD - Metric: 4.30 mm
OD - Imperial: 0.170 in

Additional Info: Riser, Fiber Code: K, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)