Menu Search
Fiber Optic Indoor Cable Cable, Distribution; 900um; 50um OM3; 4 Fiber; 4.6mm OD
CORNING CABLE SYSTEMS #004T81-31180-24

Cable, Distribution; 900um; 50um OM3; 4 Fiber; 4.6mm OD

SKU # 47008650424 Manufacturer Series: MIC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Distribution Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um OM3
Jacket Flame Rating: OFNR FT4
Jacket Material: Flame Retardant
Jacket Color: Aqua
Fiber Count: 4
OD - Metric: 4.60 mm
OD - Imperial: 0.180 in

Additional Info: Riser, Fiber Code: T, Temperature Rating: -20 To 70 deg C (-4 To 158 deg F)